75W 3-Light Medium E-26 Incandescent Vanity Fixture in Brushed Nickel
Brinley 75W 3-Light Medium E-26 Incandescent Vanity Fixture in Brushed Nickel
Frequently Purchased Together
Product Details
- Additional Finishes': Brushed Nickel/Olde Bronze/
- Safety Rated: ETL_Damp
- Ships Via: UPS
- Additional Shade Information: CLEAR
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Brinley
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 6-1/2 in
- Diameter:
- 24 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 10 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Pear Shape
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Material:
- Steel
- Number of Lights:
- 3
- Product Type:
- Fan Accessory
- Style:
- Lodge/Country/Rustic
- Type:
- Fan Acessory
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 75 W
- Weight:
- 5.6 lb
- Width:
- 24 in