0 items

Kichler Lighting Broadview 3-Bulb Bath Light in Polished Chrome

KK6483CH

Color Finish

(Pricing is for Polished Chrome)

$125.1

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Broadview
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
8-1/2 in
Energy Star Compliant
No
Glass Type
Satin Etched Cased Opal
Height
10-1/2 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Material
Glass, Steel
Number Of Lights
3
Watts
300
Width
24 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday