0 items

Kichler Lighting Broadview 8-1/2 in. 100 W 3-Light Medium Bracket in Brushed Nickel

KK6293NI

Color Finish

(Pricing is for Brushed Nickel)

$139.07

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Broadview
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
8-1/2 in
Glass Type
Alabaster Swirl
Height
10-1/2 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Material
Glass, Steel
Number Of Lights
3
Watts
300
Width
24 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday