Kichler Lighting

Cadence 3-Blade Ceiling Fan in Stainless Steel

Part #KK300125BSS  |  Manufacturer Part #300125BSS

Color/Finish:
Brushed Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ships Via: UPS
  • Additional Finishes': Brushed Stainless Steel/Midnight Chrome/Oil Brushed Bronze/Satin Black/
  • Dimming Notes: Recommended for use with Kichler Fan Controls
  • Safety Rated: CSA UL Listed Dry
  • Additional Shade Information: CASED OPAL
  • Additional Fan Information: Limited Lifetime Warranty, AC Motor, Size: 172MM X 17MM , Light Kit Included , Blade Span 54

Specifications

ADA Compliant: No

AMP: [0.49, 0.30]

Application: Residential

Blade Finish: Champagne

Blade Pitch: 14°

Blade Span: 54 in

Bulb Style: Tubular

Bulb Type: Incandescent

CEC Compliant: For Sale in CA

CFM: 6084

Collection: Cadence

Color Finish: Brushed Stainless Steel

Color Finish Category: Stainless Steel

Diameter: 54 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Fan Speeds: 3

Glass Type: Cased Opal

Height: 16 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Mini Candelabra E-11

Light Bulb Shape Code: T4

Lighting Style: Contemporary

Material: Steel

Number Of Blades: 3

Number Of Lights: 1

RPM: 195

Style: Contemporary

Type: Fan Acessory

UL Listed: Yes

Volts: 120V

Watts: 75

Width: 54 in