Camden 100W Medium Base Wall Lantern in Anvil Iron

Part #KK49119AVI  |  Item #4137012  |  Manufacturer Part #49119AVI

$ 159.99 EACH

Color/Finish:
Anvil Iron

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Ships Via: UPS
  • Additional Finishes': Anvil Iron/
  • Safety Rated: ETL_Wet
  • Additional Shade Information: OPAL ETCHED

Specifications

ADA Compliant: No

Application: Residential

Bulb Style: Pear Shape

Bulb Type: Incandescent

Collection: Camden

Color Finish: Anvil Iron

Color Finish Category: Iron Tones

Depth: 5-3/4 in

Diameter: 5 in

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Opal Etched

Height: 11 in

Indoor Outdoor: Outdoor

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Up Lighting

Material: Cast Aluminum

Number Of Lights: 1

Product Type: Fan Accessory

Sconce Type: Outdoor

Style: Lodge/Country/Rustic

Type: Fan Acessory

UL Listed: No

Volts: 120V

Watts: 100

Width: 5 in