Kichler Lighting Camerena 100W 3-Light Inverted Pendant in Brushed Nickel

KK43227NI

Color Finish

(Pricing is for Brushed Nickel)

$161.0

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Additional Finishes': Olde Bronze/Brushed Nickel/
  • Additional Shade Information: WHITE SCAVO
  • Safety Rated: ETL_Dry
  • Ships Via: UPS

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Bulb Style
Pear Shape
Bulb Type
Incandescent
Collection
Camerena
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
18 in
Dimmable
No
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
White Scavo
Height
21-1/2 in
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Traditional
Material
Steel
Number Of Lights
3
Style
Traditional
Type
Fan Acessory
UL Listed
No
Volts
120V
Watts
100
Width
18 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday