Kichler Lighting

Camerena 4-Light Bath Light in Brushed Nickel

Part #KK45424NI  |  Manufacturer Part #45424NI

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ships Via: UPS
  • Additional Finishes': Brushed Nickel/Olde Bronze/
  • Glass Can be Installed Up or Down
  • Safety Rated: ETL_Damp
  • Additional Shade Information: WHITE SCAVO

Specifications

ADA Compliant: No

Application: Residential

Bulb Style: Pear Shape

Bulb Type: Incandescent

Collection: Camerena

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 8-1/4 in

Diameter: 36 in

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: White Scavo

Height: 9 in

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Up/Down Lighting

Lighting Style: Traditional

Material: Steel

Number Of Lights: 4

Style: Traditional

Type: Fan Acessory

UL Listed: No

Volts: 120V

Watts: 100

Width: 36 in