Camerena 55 in. 100W 1-Light Camerena Mini Pendant in Brushed Nickel

Part #KK43230NI  |  Item #4504241  |  Manufacturer Part #43230NI

$ 32.88 EACH

Color/Finish:
Brushed Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Ships Via: UPS
  • Additional Finishes': Olde Bronze/Brushed Nickel/
  • Safety Rated: ETL_Dry
  • Additional Shade Information: WHITE SCAVO

Specifications

ADA Compliant: No

Application: Residential

Bulb Style: Pear Shape

Bulb Type: Incandescent

Collection: Camerena

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Diameter: 7 in

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: White Scavo

Height: 16-1/2 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Style: Traditional

Material: Steel

Number Of Lights: 1

Style: Traditional

Type: Fan Acessory

UL Listed: No

Volts: 120V

Watts: 100

Width: 7 in