Cameron 14-1/4 in. 150W 1-Light Medium Wall Mount Lantern in Prairie Rock

Part #KK9719PR  |  Item #4136798  |  Manufacturer Part #9719PR

$ 214.99 EACH

Color/Finish:
Prairie Rock

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Ships Via: UPS
  • Additional Finishes': Prairie Rock/
  • Safety Rated: ETL_Wet
  • Additional Shade Information: ETCHED LINEN

Documents

Specifications

ADA Compliant: No

Application: Residential

Bulb Style: Pear Shape

Bulb Type: Incandescent

Collection: Cameron

Color Finish: Prairie Rock

Color Finish Category: Neutrals

Depth: 9-1/4 in

Diameter: 8 in

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Etched Linen

Height: 14-1/4 in

Indoor Outdoor: Outdoor

LED Light: No

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Ambient Lighting

Material: Aluminum

Number Of Lights: 1

Product Type: Fan Accessory

Sconce Type: Outdoor

Style: Arts and Crafts/Mission

Type: Fan Acessory

UL Listed: No

Volts: 120V

Watts: 150

Width: 8 in