0 items

Kichler Lighting Cameron 18W 1-Light Fluorescent Outdoor Wall Lantern in Prairie Rock

KK11018PR

Color Finish

(Pricing is for Prairie Rock)

$174.09

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Fluorescent
Collection
Cameron
Color Finish
Prairie Rock
Energy Star Compliant
Yes
Glass Type
Etched Linen
Green
Energy Star, Yes
Height
8 in
Number Of Lights
1
UL Listed
Yes
Watts
18
Width
8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday