Kichler Lighting Cameron™ 200W 1-Light Outdoor Wall Light in Prairie Rock

KK9720PR

Color Finish

(Pricing is for Prairie Rock)

$300.0

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Additional Finishes': Prairie Rock/
  • Additional Shade Information: ETCHED LINEN
  • Safety Rated: CSA UL Listed Wet
  • Ships Via: UPS

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Cameron™
Color Finish
Prairie Rock
Depth
11-1/4 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched Linen
Height
17-1/2 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A21
Lighting Direction
Down Lighting
Material
Aluminum
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
200
Width
10 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday