Kichler Lighting Cameron™ 60W Medium Wall Mount Lantern in Prairie Rock

KK9718PR

Color Finish

(Pricing is for Prairie Rock)

$112.5

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Additional Finishes': Prairie Rock/
  • Additional Shade Information: ETCHED LINEN
  • Safety Rated: ETL_Wet
  • Ships Via: UPS

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Cameron™
Color Finish
Prairie Rock
Depth
7 in
Glass Type
White Etched Linen
Height
10-3/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Number Of Lights
1
UL Listed
Yes
Watts
60
Width
6 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday