Kichler Lighting

Canfield 44 in. 5-Blade Ceiling Fan Walnut in Oil Brushed Bronze

Part #KK300107OBB  |  Manufacturer Part #300107OBB

Color/Finish:
Oil Brushed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ships Via: UPS
  • Additional Finishes': Oil Brushed Bronze/White/Satin Natural White/Adobe Cream/Brushed Stainless Steel/Brushed Nickel/
  • Safety Rated: CSA UL Listed Dry
  • Additional Fan Information: Limited Lifetime Warranty, AC Motor, Size: 172MM X 20MM , Blade Span 44

Specifications

ADA Compliant: No

AMP: [0.53, 0.28]

Application: Residential

Blade Finish: Cherry/Walnut

Blade Pitch: 16°

Blade Span: 44 in

CEC Compliant: For Sale in CA

CFM: 4230

Collection: Canfield

Color Finish: Oil Brushed Bronze

Color Finish Category: Bronze Tones

Diameter: 44 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 14 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Lighting Style: Traditional

Material: Steel

Number Of Blades: 5

RPM: 204

Style: Traditional

Type: Fan Acessory

UL Listed: Yes

Volts: 120V

Watts: 58

Width: 44 in