Kichler Lighting Canfield Patio Collection 52 x 13-1/2 in. 5-Blade Ceiling Fan in Distressed Black

KK310192DBK

Color Finish

(Pricing is for Distressed Black)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

AMP
0.5
Blade Finish
Walnut
Blade Pitch
14°
Blade Span
52 in
CFM
6338
Collection
Canfield Patio Collection
Color Finish
Distressed Black
Color Finish Category
Blacks
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
13-1/4 in
Indoor Outdoor
Outdoor
Number Of Blades
5
UL Listed
Yes
Volts
120V
Watts
69

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday