Kichler Lighting Canfield Pro 70W 5-Blade Ceiling Fan with 52 in. Blade Span

KK330013

Color Finish

Starting at $339.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Additional Fan Information: Limited Lifetime Warranty, AC INDUCTION Motor, Size: 172MM X 20MM , Light Kit Included , Blade Span 52
  • Additional Finishes': Matte White/Brushed Nickel/Oil Brushed Bronze/
  • Additional Shade Information: SATIN ETCHED
  • Dimming Notes: Recommended for use with Kichler Fan Controls
  • Safety Rated: CSA UL Listed Dry
  • Ships Via: UPS

SPECIFICATIONS

ADA Compliant
No
AMP
0.27, 0.55
Application
Residential
Blade Finish
Walnut/Cherry
Blade Pitch
14°
Blade Span
52 in
Bulb Type
LED
CFM
4966
Collection
Canfield Pro
Color Finish
Oil Brushed Bronze
Color Finish Category
Bronze Tones
Color Rendering Index CRI
80
Color Temperature
3000
Diameter
52 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Fan Speeds
3
Glass Type
Satin Etched
Height
18-1/2 in
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Lighting Direction
Down Lighting
Lighting Style
Traditional
Lumens
1600
Material
Steel
Number Of Blades
5
Number Of Lights
1
RPM
157
Style
Traditional
Type
Fan Acessory
UL Listed
Yes
Volts
120V
Watts
17
Width
52 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday