0 items

Kichler Lighting Ceiling Fan Control

KK337214

Color Finish

Starting at $43.01
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Additional Finishes': Other Finishes/White Material (Not Painted)/
  • Ships Via: UPS

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Height
5-1/2 in
Width
2-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday