0 items

Kichler Lighting Ceiling Space 14 in. 22W 1-Light Flushmount LED Ceiling Fixture in Olde Bronze

KK42380OZ

Color Finish

(Pricing is for Olde Bronze)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Average life span is 40,000 hours

SPECIFICATIONS

Bulb Type
LED
Collection
Ceiling Space
Color Finish
Olde Bronze
Color Finish Category
Bronze Tones
Color Temperature
3000
Diameter
14 in
Energy Star Compliant
Yes
Glass Type
EtchedOpal
Green
Energy Star, Yes
Height
3-1/4 in
Installation Type
Ceiling Mount
Lighting Direction
Down Lighting
Lumens
1625
Material
Steel
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
22
Width
14 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday