Kichler Lighting

Ceiling Space 14 in. 22W 1-Light Integrated LED Flush Mount Ceiling Fixture in Olde Bronze

Part #KK42380OZLEDR  |  Manufacturer Part #42380OZLEDR

Color/Finish:
Olde Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ships Via: UPS
  • Additional Finishes': Brushed Nickel/Olde Bronze/
  • Safety Rated: ETL_Dry
  • Additional Shade Information: ETCHED OPAL

Green

Specifications

ADA Compliant: No

Application: Indoor

Bulb Type: Integrated LED

CSA Certified: No

Collection: Ceiling Space

Color Finish: Olde Bronze

Color Finish Category: Bronze Tones

Color Rendering Index CRI : 90

Color Temperature: 3000

Diameter: 14 in

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: Yes

Glass Type: Etched Opal

Green: Energy Star, Yes

Height: 3-1/4 in

Installation Type: Flush Mount

Lighting Style: Transitional

Lumens: 1070

Lumens per Watt LPW : 47

Material: Steel

Number Of Hours: 40000

Number Of Lights: 1

Style: Transitional

UL Listed: Suitable for Dry Locations

Volts: 120V

Watts: 22

Weight: 7.5