5 x 7-1/2 in. 60 W 1-Light A 19 Medium Flush Mount Ceiling Fixture in Old Bronze

You last purchased this on
 
Kichler Lighting

Ceiling Space 5 x 7-1/2 in. 60 W 1-Light A 19 Medium Flush Mount Ceiling Fixture in Old Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

Ceiling Space 5 x 7-1/2 in. 60 W 1-Light A 19 Medium Flush Mount Ceiling Fixture in Old Bronze

  • Fast #
  • Part #KK206OZ
  • Item #3868829
  • Manufacturer Part #206OZ
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Olde Bronze Select Color Finish Name
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Additional Finishes': Olde Brick/Polished Brass/White/Olde Bronze/Brushed Nickel/
  • Safety Rated: CSA UL Listed Dry
  • Ships Via: UPS
  • Additional Shade Information: WHITE
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Ceiling Space
Color Finish Category:
Bronze Tones
Color Finish Name:
Olde Bronze
Diameter:
7-1/2 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
White
Height:
5 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Style:
Pear Shape
Light Bulb Type:
Incandescent
Lighting Style:
Utility
Material:
Steel
Number of Lights:
1
Product Type:
Fan Accessory
Style:
Utilitarian
Type:
Fan Acessory
Volts:
120V
Watts:
60 W
Width:
7-1/2 in