0 items

Kichler Lighting Celino 17W 3-Blade Ceiling Fan with 48 in. Blade Span in Satin Black

KK300304SBK

Color Finish

(Pricing is for Satin Black)

$399.0

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

SPECIFICATIONS

AMP
0.18, 0.31, 0.45
Blade Finish
Black
Blade Pitch
14°
Blade Span
48 in
Bulb Type
Integrated LED
CEC Compliant
For Sale in CA
CFM
4598
Collection
Celino
Color Finish
Satin Black
Color Finish Category
Blacks
ETL Listed
No
Energy Star Compliant
No
Fan Speeds
3
Glass Type
Etched Cased Opal
Height
14 in
Indoor Outdoor
Indoor
Lighting Direction
Down Lighting
Lumens
1600
Material
Wood
Number Of Blades
3
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
17

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday