100W 1-Light Incandescent Outdoor Wall Sconce in Black

You last purchased this on
 
Kichler Lighting

Chesapeake 100W 1-Light Incandescent Outdoor Wall Sconce in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

Chesapeake 100W 1-Light Incandescent Outdoor Wall Sconce in Black

  • Fast #
  • Part #KK49255BKS
  • Item #7172104
  • Manufacturer Part #49255BKS
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Additional Finishes': Black/Tannery Bronze/White/
  • Safety Rated: CSAus_Wet
  • Ships Via: UPS
  • Additional Shade Information: SATIN ETCHED
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Chesapeake
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
7-3/4 in
Diameter:
6-1/2 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear Polycarbonate
Height:
17 in
Indoor Outdoor:
Outdoor
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Style:
Pear Shape
Light Bulb Type:
Incandescent
Lighting Style:
Traditional
Material:
Aluminum
Number of Lights:
1
Product Type:
Fan Accessory
Style:
Traditional
UL Listed:
Yes
Volts:
120V
Wall Sconce Type:
Outdoor
Watts:
100 W
Width:
6-1/2 in