60 W 1-Light T10 Clear Glass Sconce in Olde Bronze

You last purchased this on
 
Kichler Lighting

Circolo 60 W 1-Light T10 Clear Glass Sconce in Olde Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

Circolo 60 W 1-Light T10 Clear Glass Sconce in Olde Bronze

  • Fast #
  • Part #KK6144OZ
  • Item #3286961
  • Manufacturer Part #6144OZ
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Olde Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Additional Finishes': Olde Bronze/Brushed Nickel/
  • Safety Rated: ETL_Damp
  • Ships Via: UPS
  • Additional Shade Information: CLEAR OUTER CYLINDER WITH UMBER ETCHED INNER
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Circolo
Color Finish Category:
Bronze Tones
Color Finish Name:
Olde Bronze
Depth:
6 in
Diameter:
4-1/2 in
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear Polycarbonate
Height:
10 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
T10
Light Bulb Style:
Tubular
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Contemporary
Material:
Steel
Number of Lights:
1
Product Type:
Fan Accessory
Style:
Contemporary
Type:
Fan Acessory
UL Listed:
No
Volts:
120V
Wall Sconce Type:
Upward Arm
Watts:
60 W
Width:
4-1/2 in