Kichler Lighting Circolo 60 W 8-Light Chandelier in Olde Bronze

KK2345OZ

Color Finish

(Pricing is for Olde Bronze)

$924.0

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Additional Finishes': Olde Bronze/Brushed Nickel/
  • Additional Shade Information: CLEAR OUTER CYLINDER WITH UMBER ETCHED INNER
  • Safety Rated: ETL_Dry
  • Ships Via: UPS

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Bulb Style
Tubular
Bulb Type
Incandescent
Collection
Circolo
Color Finish
Olde Bronze
Color Finish Category
Bronze Tones
Diameter
25 in
Dimmable
No
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Clear Polycarbonate
Height
27 in
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Length
36-1/2 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
T10
Lighting Style
Contemporary
Material
Steel
Number Of Lights
8
Style
Contemporary
Type
Fan Acessory
UL Listed
No
Volts
120V
Watts
60
Width
25 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday