Kichler Lighting Cirus 400W 4-Light Medium E-26 Incandescent Pendant or Semi Flush Fixture in Auburn Stained

KK43753AUB

Manufacturer Part #: 43753AUB

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Ships Via: UPS
  • Additional Finishes': Auburn Stained Finish/
  • Safety Rated: ETL_Dry
  • Additional Shade Information: Dimensions & Description; 21.00 DIA X 6.25 , WHITE LINEN , TEMPERED ETCHED

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Bulb Style
Pear Shape
Bulb Type
Incandescent
Collection
Cirus
Diameter
24 in
Dimmable
No
ETL Listed
Yes
Glass Type
Clear Polycarbonate
Height
12 in
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Number Of Lights
4
Power Source
Electric
Style
Contemporary
Type
Fan Acessory
UL Listed
No
Volts
120V
Watts
100
Width
24 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday