City Loft 100W 1-Light Wall Sconce in Polished Nickel

Part #KK43787PN  |  Item #7100869  |  Manufacturer Part #43787PN

$ 254.99 EACH

Color/Finish:
Polished Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Ships Via: UPS
  • Additional Finishes': Natural Brass/Olde Bronze/Polished Nickel/
  • Safety Rated: ETL_Damp
  • Additional Shade Information: WHITE OPAL ETCHED

Specifications

ADA Compliant: No

Application: Residential

Bulb Style: Pear Shape

Bulb Type: Incandescent

Collection: City Loft

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Depth: 5 in

Diameter: 5-1/2 in

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear Polycarbonate

Height: 17-1/4 in

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Ambient Lighting

Lighting Style: Contemporary

Material: Steel

Number Of Lights: 1

Product Type: Fan Acessory

Style: Contemporary

Type: Fan Acessory

UL Listed: No

Volts: 120V

Watts: 100

Width: 5-1/2 in