Kichler Lighting

Climates™ 18W 1-Light Slim Profile Fixture in Coffee Mocha

Part #KK380910CMO  |  Manufacturer Part #380910CMO

Color/Finish:
Coffee Mocha

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ships Via: UPS
  • Additional Finishes': Antique Satin Silver/Coffee Mocha/Satin Black/Satin Natural White/Distressed Black/
  • Safety Rated: CSA UL Listed Wet
  • Additional Shade Information: CASED OPAL

Specifications

ADA Compliant: No

Application: Residential

Bulb Style: Coil

Bulb Type: Compact Fluorescent

Collection: Climates™

Color Finish: Coffee Mocha

Color Finish Category: Browns

Diameter: 11 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Polycarbonate

Height: 4-1/2 in

Indoor Outdoor: Indoor

Light Bulb Base Type: Medium E-26

Lighting Direction: Down Lighting

Lighting Style: Traditional

Material: [Glass, Plastic]

Material Type: Thermoplastic

Number Of Lights: 1

Style: Traditional

Type: Fan Acessory

UL Listed: Yes

Volts: 120V

Watts: 23

Width: 11 in