12 in. Fan Down Rod in Coffee Mocha

You last purchased this on
 
Kichler Lighting

Climates™ 12 in. Fan Down Rod in Coffee Mocha

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

Climates™ 12 in. Fan Down Rod in Coffee Mocha

  • Fast #
  • Part #KK360100CMO
  • Item #4446193
  • Manufacturer Part #360100CMO
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Coffee Mocha Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Collection:
Climates™
Color Finish Category:
Browns
Color Finish Name:
Coffee Mocha
Diameter:
1 in
Length:
12 in
Material:
Aluminum
Product Type:
Downrod