Ceiling Fan Blade Set in Coffee Mocha
Climates™ Ceiling Fan Blade Set in Coffee Mocha
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Additional Finishes': Coffee Mocha/
- Additional Fan Information: , Blade Span 52
- Ships Via: UPS
Documents
Specifications
- Application:
- Residential
- Blade Span:
- 52 in
- Ceiling Fan Blade Finish:
- Coffee Mocha™
- Collection:
- Climates™
- Color Finish Category:
- Browns
- Color Finish Name:
- Coffee Mocha
- Diameter:
- 6-1/4 in
- Dimmable:
- No
- Energy Star Compliant:
- No
- Height:
- 1/4 in
- Indoor Outdoor:
- Indoor
- Length:
- 20-3/4 in
- Material:
- Plastic
- Material Type:
- ABS, Thermoplastic
- Product Type:
- Fan Accessory
- Type:
- Fan Acessory
- Volts:
- 120V
- Width:
- 6-1/4 in