50W 3-Light Bi-Pin Halogen Bath Vanity in Polished Chrome

You last purchased this on
 
Kichler Lighting

Como 50W 3-Light Bi-Pin Halogen Bath Vanity in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

Como 50W 3-Light Bi-Pin Halogen Bath Vanity in Polished Chrome

  • Fast #
  • Part #KK45172CH
  • Item #4602073
  • Manufacturer Part #45172CH
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Additional Finishes': Chrome/
  • Glass Can be Installed Up or Down
  • Ships Via: UPS
  • Additional Shade Information: CLEAR & SATIN ETCHED
  • Safety Rated: ETL_Damp
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Como
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
4-1/2 in
Diameter:
21-3/4 in
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear Polycarbonate
Height:
5-1/2 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Light Bulb Base Type:
G9 Double Loop
Light Bulb Shape Code:
G9
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Contemporary
Material:
Steel
Number of Lights:
3
Product Type:
Fan Accessory
Style:
Contemporary
UL Listed:
No
Volts:
120V
Watts:
50 W
Width:
21-3/4 in