26-1/2 in. 60W 3-Light Outdoor Wall Sconce in Textured Black

You last purchased this on
 
Kichler Lighting

Courtyard 26-1/2 in. 60W 3-Light Outdoor Wall Sconce in Textured Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

Courtyard 26-1/2 in. 60W 3-Light Outdoor Wall Sconce in Textured Black

  • Fast #
  • Part #KK9035BKT
  • Item #4602336
  • Manufacturer Part #9035BKT
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Textured Black Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Additional Finishes': Rubbed Bronze/Textured Black/
  • Safety Rated: ETL_Wet
  • Ships Via: UPS
  • Additional Shade Information: CLEAR SEEDED
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Courtyard
Color Finish Category:
Blacks
Color Finish Name:
Textured Black
Diameter:
12-1/4 in
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear Polycarbonate
Height:
26-1/2 in
Indoor Outdoor:
Outdoor
Installation Type:
Wall Mount
Length:
16-1/2 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Style:
Teardrop
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Traditional
Material:
Aluminum
Number of Lights:
3
Power Source:
Electric
Product Type:
Fan Accessory
Style:
Traditional
Type:
Fan Acessory
UL Listed:
No
Volts:
120V
Wall Sconce Type:
Outdoor
Watts:
60 W
Width:
12-1/4 in