Kichler Lighting
Courtyard 60W 3-Light Post Mount Lantern in Textured Black
Part #KK9533BKT | Item #4504326 | Manufacturer Part #9533BKT
Product Details
- Ships Via: UPS
- Additional Finishes': Rubbed Bronze/Textured Black/
- Safety Rated: CSA UL Listed Wet
- Additional Shade Information: CLEAR SEEDED
Specifications
ADA Compliant: No
Application: Residential
Bulb Style: Teardrop
Bulb Type: Incandescent
Collection: Courtyard
Color Finish: Textured Black
Color Finish Category: Blacks
Diameter: 12-1/4 in
Dimmable: No
ETL Listed: No
Energy Star Compliant: No
Glass Type: Clear Polycarbonate
Height: 27 in
Indoor Outdoor: Outdoor
Light Bulb Base Type: Candelabra E-12
Light Bulb Shape Code: B10
Lighting Style: Traditional
Material: Aluminum
Number Of Lights: 3
Style: Traditional
Type: Fan Acessory
Volts: 120V
Watts: 60
Width: 12-1/4 in