Kichler Lighting

Crosby 1-Light Mini Pendant with Clear Glass in Polished Chrome

Part #KK43996CH  |  Manufacturer Part #43996CH

Color/Finish:
Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ships Via: UPS
  • Additional Finishes': Chrome/Olde Bronze/Brushed Nickel/
  • Safety Rated: ETL_Dry
  • Additional Shade Information: CLEAR

Specifications

ADA Compliant: No

Application: Residential

Bulb Style: Pear Shape

Bulb Type: Incandescent

Collection: Crosby

Color Finish: Chrome

Color Finish Category: Chromes

Diameter: 6 in

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear Polycarbonate

Height: 10-3/4 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Transitional

Material: Steel

Number Of Lights: 1

Style: Transitional

Type: Fan Acessory

UL Listed: No

Volts: 120V

Watts: 100

Width: 6 in