Kichler Lighting Crosby 60W 3-Light Chandelier

KK43997

Color/Finish

Starting at $206.00
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Additional Finishes': Chrome/Olde Bronze/Brushed Nickel/
  • Additional Shade Information: CLEAR
  • Safety Rated: ETL_Dry
  • Ships Via: UPS

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Bulb Style
Teardrop
Bulb Type
Incandescent
Collection
Crosby
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
18 in
Dimmable
No
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Clear Polycarbonate
Height
13-3/4 in
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Direction
Up Lighting
Lighting Style
Transitional
Material
Steel
Number Of Lights
3
Style
Transitional
Type
Fan Acessory
UL Listed
No
Volts
120V
Watts
60
Width
18 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday