0 items

Kichler Lighting Cross Creek 75W 2-Light Outdoor Flush Mount in Aged Bronze

KK9830AGZ

Color Finish

(Pricing is for Aged Bronze)

$144.08

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Cross Creek
Color Finish
Aged Bronze
Color Finish Category
Bronze Tones
ETL Listed
No
Energy Star Compliant
No
Glass Type
Textured Linen Seeded
Height
5-3/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Material
Aluminum
Number Of Lights
2
UL Listed
No
Volts
120V
Watts
75
Width
9 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday