100W 3-Light Medium Flush Mount in Polished Chrome

You last purchased this on
 
Kichler Lighting

Crystal Persuasion™ 100W 3-Light Medium Flush Mount in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

Crystal Persuasion™ 100W 3-Light Medium Flush Mount in Polished Chrome

  • Fast #
  • Part #KK42035CH
  • Item #4134018
  • Manufacturer Part #42035CH
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Additional Finishes': Chrome/
  • Safety Rated: ETL_Dry
  • Ships Via: UPS
  • Additional Shade Information: Dimensions & Description; 14.00 X 15.00 X 5.00 , WHITE LINEN , SATIN ETCHED
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Crystal Persuasion™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter:
15 in
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear Polycarbonate
Height:
11-1/2 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
LED Light:
No
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Style:
Pear Shape
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Steel
Number of Lights:
3
Product Type:
Fan Accessory
Style:
Transitional
Type:
Fan Acessory
Volts:
120V
Watts:
100 W
Width:
15 in