Kichler Lighting Crystal Persuasion™ 21 in. 60 W 5-Light Chandelier in Polished Chrome

KK42030CH

Color Finish

(Pricing is for Polished Chrome)

$770.0

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Additional Finishes': Chrome/
  • Additional Shade Information: Dimensions & Description; 7.75 X 8.50 X 3.75 , WHITE LINEN , SATIN ETCHED
  • Safety Rated: ETL_Dry
  • Ships Via: UPS

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Crystal Persuasion™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
21 in
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Up Lighting
Number Of Lights
5
Watts
300
Width
30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday