100W 3-Light Medium Incandescent Pendant in Polished Chrome
Crystal Persuasion™ 100W 3-Light Medium Incandescent Pendant in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Additional Finishes': Chrome/
- Safety Rated: ETL_Dry
- Ships Via: UPS
- Additional Shade Information: Dimensions & Description; 22.75 X 24.00 X 6.00 , WHITE LINEN , SATIN ETCHED
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Crystal Persuasion™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 24 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Polycarbonate
- Height:
- 21 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Pear Shape
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 3
- Product Type:
- Fan Accessory
- Style:
- Transitional
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 24 in