Kichler Lighting

Cullen 26-1/4 in. 60W 5-Light Foyer Pendant in Classic Pewter

Part #KK43900CLP  |  Manufacturer Part #43900CLP

Color/Finish:
Classic Pewter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ships Via: UPS
  • Additional Finishes': Classic Pewter/Olde Bronze/
  • Safety Rated: ETL_Dry

Specifications

ADA Compliant: No

Application: Residential

Bulb Style: Teardrop

Bulb Type: Incandescent

Collection: Cullen

Color Finish: Classic Pewter

Color Finish Category: Pewter Tones

Diameter: 14 in

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear Polycarbonate

Height: 26-1/4 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B10

Lighting Style: Transitional

Material: Steel

Number Of Lights: 5

Style: Transitional

Type: Fan Acessory

UL Listed: No

Volts: 120V

Watts: 60

Width: 14 in