18 in. 100W 3-Light Medium E-26 Incandescent Pendant in Natural Brass
Devin 18 in. 100W 3-Light Medium E-26 Incandescent Pendant in Natural Brass
Frequently Purchased Together
Product Details
- Additional Finishes': Natural Brass/
- Safety Rated: ETL_Dry
- Ships Via: UPS
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Devin
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Natural Brass
- Diameter:
- 18 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 12-3/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Pear Shape
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting, Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 3
- Style:
- Transitional
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 100 W