Direct Wire LED 3-Light Undercounter LED in Stainless Steel

Part #KK12057SS  |  Item #4222091  |  Manufacturer Part #12057SS

Color/Finish:
Stainless Steel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 4 1/2" W X 1" H
  • Includes three LED lamps
  • Stainless steel

Specifications

Bulb Type: LED

Collection: Direct Wire LED

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Height: 1 in

Length: 22 in

Number Of Lights: 4

Volts: 120V

Width: 4-1/2 in