2 Light 18 W Xenon Under Cabinet Light in White
Direct Wire Low V Xenon 2 Light 18 W Xenon Under Cabinet Light in White
Package Quantity Info:
EA: 1 IP: 1 CA: 12-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Slim profile makes it easy to conceal under your cabinet
- Features keyhole mounting
- UL listed for cabinet use
- Easy To Install
- Fastener-free hinge assembly
Specifications
- Collection:
- Direct Wire Low V Xenon
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 1 in
- Length:
- 12 in
- Light Bulb Shape Code:
- T5
- Light Bulb Style:
- Tubular
- Light Bulb Type:
- HID
- Material:
- Steel
- Number of Lights:
- 2
- UL Listed:
- Yes
- Watts:
- 18 W
- Width:
- 5 in