3 Light 18 W Xenon Under Cabinet Light in Bronze

You last purchased this on
 
Kichler Lighting

Direct Wire Low V Xenon 3 Light 18 W Xenon Under Cabinet Light in Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

Direct Wire Low V Xenon 3 Light 18 W Xenon Under Cabinet Light in Bronze

  • Fast #
  • Part #KK10581BZ
  • Item #2342858
  • Manufacturer Part #10581BZ
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Easy to conceal under your cabinet
  • Features keyhole mounting
  • UL listed for cabinet use
  • Easy-lock tempered glass diffuser
  • Fastener-free hinge assembly
  • Requires Certification

Specifications

Collection:
Direct Wire Low V Xenon
Color Finish Category:
Bronze Tones
Color Finish Name:
Bronze
Height:
1 in
Length:
21-3/10 in
Light Bulb Shape Code:
T5
Light Bulb Style:
Tubular
Light Bulb Type:
HID
Material:
Steel
Number of Lights:
3
UL Listed:
Yes
Watts:
18 W
Width:
5 in