Dome 4W 1-Light LED Path Light in Textured Architectural Bronze

Part #KK15810BKT27R  |  Item #7064159  |  Manufacturer Part #15810BKT27R

$ 179.99 EACH

Color/Finish:
Textured Black

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Ships Via: UPS
  • Additional Finishes': Textured Architectural Bronze/Beach/Textured Black/Bronzed Brass/
  • Safety Rated: ETL_Wet

Specifications

ADA Compliant: No

Application: Residential

Bulb Type: LED

Collection: Dome

Color Finish: Textured Black

Color Finish Category: Blacks

Color Rendering Index CRI : 80

Diameter: 8-1/4 in

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Height: 22 in

Indoor Outdoor: Outdoor

LED Light: Yes

Length: 8-1/4 in

Light Bulb Base Type: Integrated

Lighting Direction: Down Lighting

Lighting Style: Utility

Number Of Lights: 8

Product Type: Lighting Accessory

Style: Utilitarian

Type: Lighting Accessory

Volts: 120V

Width: 8-1/4 in