Dome Dome Path Light in Textured Architectural Bronze

Part #KK15470AZT  |  Item #4136368  |  Manufacturer Part #15470AZT

$ 80.99 EACH

Color/Finish:
Textured Architectural Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Ships Via: UPS
  • Additional Finishes': Textured Architectural Bronze/Beach/Textured Black/Bronzed Brass/Centennial Brass/
  • Safety Rated: CSA UL Listed Wet
  • Additional Shade Information: Dimensions & Description; 6.23 DIA

Documents

Specifications

ADA Compliant: No

Application: Residential

Bulb Type: Incandescent

Collection: Dome

Color Finish: Textured Architectural Bronze

Color Finish Category: Bronze Tones

Diameter: 6 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 21 in

Indoor Outdoor: Outdoor

Light Bulb Base Type: Wedge

Light Bulb Shape Code: T5

Lighting Direction: Down Lighting

Lighting Style: Traditional

Material: Aluminum

Number Of Lights: 1

Product Type: Fan Accessory

Style: Traditional

Type: Fan Acessory

UL Listed: Yes

Volts: 120V

Width: 6 in