Dover 100 W 1-Light Medium Pendant with Etched Seedy in Tannery Bronze

Part #KK2771TZ  |  Item #2961536  |  Manufacturer Part #2771TZ

$ 74.99 EACH

Color/Finish:
Tannery Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Ships Via: UPS
  • Additional Finishes': Tannery Bronze/Olde Brick/Brushed Nickel/Polished Brass/Antique Brass/
  • Safety Rated: ETL_Dry
  • Additional Shade Information: ETCHED SEEDED

Documents

Specifications

ADA Compliant: No

Application: Residential

Bulb Style: Pear Shape

Bulb Type: Incandescent

Collection: Dover

Color Finish: Tannery Bronze

Color Finish Category: Bronze Tones

Diameter: 6-1/2 in

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear Polycarbonate

Height: 5-1/2 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Transitional

Material: Steel

Number Of Lights: 1

Product Type: Fan Acessory

Style: Transitional

Type: Fan Acessory

UL Listed: No

Volts: 120V

Watts: 100

Width: 6-1/2 in