Kichler Lighting

Dover 100 W 4-Bulb Medium Strip Light in Brushed Nickel

Part #KK6324NI  |  Manufacturer Part #6324NI

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ships Via: UPS
  • Additional Finishes': Brushed Nickel/Polished Brass/Tannery Bronze/Antique Brass/Olde Brick/
  • Glass Can be Installed Up or Down
  • Safety Rated: ETL_Damp
  • Additional Shade Information: ETCHED SEEDED

Specifications

ADA Compliant: No

Application: Residential

Bulb Style: Globe

Bulb Type: Incandescent

Collection: Dover

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 8 in

Diameter: 30-1/2 in

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear Polycarbonate

Height: 8-3/4 in

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: G16

Lighting Direction: Up Lighting

Lighting Style: Transitional

Material: Steel

Number Of Lights: 4

Style: Transitional

Type: Fan Acessory

UL Listed: No

Volts: 120V

Watts: 100

Width: 30-1/2 in