24-1/2 in. 60 W 5-Light Candelabra Chandelier in Tannery Bronze

You last purchased this on
 
Kichler Lighting

Dover 24-1/2 in. 60 W 5-Light Candelabra Chandelier in Tannery Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

Dover 24-1/2 in. 60 W 5-Light Candelabra Chandelier in Tannery Bronze

  • Fast #
  • Part #KK2021TZ
  • Item #2961571
  • Manufacturer Part #2021TZ
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Tannery Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Additional Finishes': Olde Brick/Tannery Bronze/Antique Brass/Brushed Nickel/
  • Safety Rated: CSA UL Listed Dry
  • Ships Via: UPS
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Dover
Color Finish Category:
Bronze Tones
Color Finish Name:
Tannery Bronze
Diameter:
25-1/2 in
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Satin Etched, Seeded
Height:
24-1/2 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Style:
Teardrop
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Transitional
Material:
Steel
Number of Lights:
5
Number of Tiers:
1
Product Type:
Fan Accessory
Style:
Transitional
Type:
Chandelier
UL Listed:
Yes
Volts:
120V
Watts:
60 W
Width:
25-1/2 in