Kichler Lighting

Dover 60 W 5-Light Candelabra Chandelier in Tannery Bronze

Part #KK2020TZ  |  Manufacturer Part #2020TZ

Color/Finish:
Tannery Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ships Via: UPS
  • Additional Finishes': Tannery Bronze/Brushed Nickel/Polished Brass/Olde Brick/Antique Brass/
  • Safety Rated: ETL_Dry
  • Additional Shade Information: ETCHED SEEDED

Specifications

ADA Compliant: No

Application: Residential

Bulb Style: Teardrop

Bulb Type: Incandescent

Collection: Dover

Color Finish: Tannery Bronze

Color Finish Category: Bronze Tones

Diameter: 24 in

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear Polycarbonate

Height: 23 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B10

Lighting Direction: Up Lighting

Lighting Style: Transitional

Material: Steel

Number Of Lights: 5

Style: Transitional

Type: Fan Acessory

UL Listed: No

Volts: 120V

Watts: 60

Width: 24 in