Kichler Lighting Dover 60W 3-Light Flushmount Ceiling Fixture with Etched Seeded Glass in Tannery Bronze

KK8065TZ

Manufacturer Part #: 8065TZ

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Ships Via: UPS
  • Additional Finishes': Antique Brass/Brushed Nickel/Polished Brass/Tannery Bronze/Olde Bronze/Polished Nickel/
  • Safety Rated: CSAus_Dry
  • Additional Shade Information: ETCHED SEEDED

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Bulb Style
Pear Shape
Bulb Type
Incandescent
Collection
Dover
Diameter
15-1/4 in
Dimmable
No
ETL Listed
No
Glass Type
Clear Polycarbonate
Height
7-3/4 in
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Number Of Lights
3
Style
Transitional
Type
Fan Acessory
UL Listed
Yes
Volts
120V
Watts
60
Width
15-1/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday