60W 3-Light Medium Base Ceiling Unit in Brushed Nickel

You last purchased this on
 
Kichler Lighting

Dover 60W 3-Light Medium Base Ceiling Unit in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

Dover 60W 3-Light Medium Base Ceiling Unit in Brushed Nickel

  • Fast #
  • Part #KK8065NI
  • Item #3519090
  • Manufacturer Part #8065NI
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Additional Finishes': Antique Brass/Brushed Nickel/Polished Brass/Tannery Bronze/Olde Bronze/Polished Nickel/
  • Safety Rated: CSAus_Dry
  • Ships Via: UPS
  • Additional Shade Information: ETCHED SEEDED
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Dover
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
15-1/4 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear Polycarbonate
Height:
7-3/4 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Style:
Pear Shape
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Transitional
Material:
Steel
Number of Lights:
3
Product Type:
Fan Accessory
Style:
Transitional
Type:
Fan Acessory
UL Listed:
Yes
Volts:
120V
Watts:
60 W
Width:
15-1/4 in